{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 2054 Micro | |
Hexagon | 2.5 mm | |
Blade length | 60 mm | |
overall length | 157 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Screwdriver |
Article number | 627470 2,5 | |
EAN / GTIN | 4013288032126 | |
Manufacturer number | 05118070001 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon electronics screwdriver Kraftform Micro 2,5 mm
on request
In stock
776 pieces in stock
€3.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
386 pieces in stock
2,61 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Výstupný profil | Hexagon screwdriver | 6-hranný skrutkovač |
Celková dĺžka | 157 | 162 |
Otočný kryt | no | |
Dĺžka čepele | 60 | 75 |
Guľôčková hlava | no | |
Šesťhran | 2.5 | 2,5 |
Druh produktu | Screwdriver | Skrutkovač |