Plastic holder for hexagon key L-wrenches 9

Article no.: 627255 9
plus VAT at the current rate Prices plus delivery costs
on request
In stock
173 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Number of mountings 9
Material Plastic
Type of product Holder

Identification numbers & Classifications

Article number 627255 9
EAN / GTIN 4045197980571
Manufacturer number 627255 9

Description

Application:

Takes 9 pcs. hexagon key L-wrenches of sizes 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm.

Suitable for:

Hexagon key L-wrench set No. 627310 size 9 (up to Cat. 48), No. 627327 size 9 or other hexagon key L-wrenches from No. 626000 to 627325.

Downloads & documents

Services & product advisors

You might also be interested in

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart