{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 380×380 mm | |
Width across flats 1 | 17 mm | |
Width across flats 2 | 13/16 in | |
Width across flats 3 | 19 mm | |
Width across flats 4 | 22 mm | |
Material | Chrome vanadium steel | |
Type of product | Socket spanner |
Article number | 624020 17/22 | |
EAN / GTIN | 4024089015188 |