{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 13 | |
Ring setting | 75 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Measurement system metric | yes | |
Measurement system imperial | no | |
Ring end deep cranked | no | |
Type of product | Spanner |
Article number | 615610 13 | |
EAN / GTIN | 4062406221133 | |
Manufacturer number | 615610 13 |
This article |
Recommendations |
||
---|---|---|---|
Double-ended ring spanner set, deeply cranked 13
on request
In stock
512 pieces in stock
200.72 €
100,00 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
140,18 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
129 pieces in stock
143,33 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of keys | 13 | 13 | 13 |
Manufacturing process | drop forged | drop forged | drop forged |
Surface | matt chrome-plated | phosphated | chrome plated |
Ring setting | 75 degrees | 75 degrees | 75 degrees |
Width across flats | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner | Spanner |