Double-ended ring spanner, deeply cranked 19X22 mm

Article no.: 615600 19X22
Net price: 15,05 €
on request
In stock
655 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 1 19 mm
Width across flats 2 22 mm
Spanner length L 300 mm
maximum ring ⌀ D1 max 29 mm
maximum ring ⌀ D2 max 34 mm
Ring setting 75 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface matt chrome-plated
Width across flats metric
Ring end deep cranked yes
open ring no
Type of product Spanner

Identification numbers & Classifications

Article number 615600 19X22
EAN / GTIN 4062406220990
Manufacturer number 615600 19X22

Description

Version:

Drop-forged. With close tolerance jaw widths.
With easy-grip profile shaft. Exceptional tool life and wear resistance. Ring ends with HT-Drive profile.

Standard:

DIN 838 / ISO 3318

Material:

Chrome alloy steel; non-flaking chrome-plated, smoothed finish.

Note:

HT-Drive − the particularly close-fitting profile.
Advantage
  • Bolts are gripped on the flanks.
  • The corners are protected.
  • Longer bolt life.
  • Larger contact surfaces between bolt and tool.
  • Secure grip and higher torque transmission.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart