{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spanner length L | 285 mm | |
Jaw width b | 46.5 mm | |
Jaw height h1 | 10 mm | |
Ring thickness h2 | 13.5 mm | |
Ring ⌀ D | 41 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chrome-plated | |
End stop at jaw | no | |
Stop function at jaw | no | |
with swivel head | no | |
Ratchet reversible | yes | |
Type of product | Spanner |
Article number | 614853 22 | |
EAN / GTIN | 4018754320196 | |
Manufacturer number | 41172222 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Open ended spanner / ratchet ring spanner reversible, 15° offset 22 mm
on request
In stock
19 pieces in stock
55,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,661 pieces in stock
25.30 €
8,35 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,269 pieces in stock
45,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
20,20 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,814 pieces in stock
26,60 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Working arc | 5 | 5 | 5 | 5 | 5 |
Surface | chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Ring ⌀ D | 41 | 42 | 42 | 41.9 | 42 |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Jaw width b | 46.5 | 45.7 | 45.7 | 46.4 | 47.6 |
Jaw height h1 | 10 | 9.6 | 9.6 | 9.4 | 7.3 |
Type of product | Spanner | Spanner | Spanner | Spanners | Spanner |