{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Spanner length L | 220 mm | |
maximum jaw height h1 | 9 mm | |
maximum ring height h2 max | 14 mm | |
Ring setting | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613900 18 | |
EAN / GTIN | 4045197385178 | |
Manufacturer number | 613900 18 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Combination spanner 18 mm
on request
In stock
927 pieces in stock
€5.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
118 pieces in stock
€11.10
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 9 | 8.5 |
Ring setting | 15 | 15 |
Spanner length L | 220 | 330 |
Width across flats | 18 | 18 |
Width across flats | metric | metric |
Material | Chrome vanadium steel | Chromium-molybdenum steel |
Type of product | Spanner | Spanner |