Combination spanner set 16

Article no.: 613610 16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
180 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 613610 16
EAN / GTIN 4062406220594
Manufacturer number 613610 16

Description

Version:

Drop-forged. With close tolerance jaw width.
With optimised profile shank for specially secure grip and ergonomic working. Exceptional tool life and wear resistance. Ring end with HT-Drive profile.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each combination spanner No. 613600 / 613500 / 613800 / 613900 / 613950 / 613520 / 613970: Size 5.5; 7; 8; 10; 13; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34

Note:

HT-Drive – the particularly close-fitting profile.
Advantage:
  • Bolts are gripped on the flanks. − The bolts are protected. − Longer bolt life.
  • Larger contact surfaces between bolt and tool. − Secure grip and higher torque transmission.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner set  16

Combination spanner set 16

on request
In stock
180 pieces in stock
€197.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
81 pieces in stock
€124.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
483 pieces in stock
€124.66
plus VAT at the current rate Prices plus delivery costs
Number of keys 16 16
Surface phosphated chrome-plated
Ring setting 15 15
Width across flats metric metric
Material Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner Spanner

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart