Food industry overall White C50

Article no.: 612018001000C50
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Clothing size DE 50
Type of product Overall

Identification numbers & Classifications

Article number 612018001000C50
EAN / GTIN 7330509801543
Manufacturer number 612018001000C50

Description

Version:


Main material
65% polyester, 35% cotton, twill, 240 g/m²

Front closure
Hidden two-way metal zipper

Finish
Elastic wristband
Elastic at trouser bottom

Details
Adjustable elastic in waistline

Pockets
Inner chest pockets, one of them with zipper in plastic.

Wash
Industry laundry EN ISO 15797

Description:

  • Overall especially adapted for the food industry that meets all the high standards of clinical hygiene
  • The work garment has no outside pockets, but instead, there are two internal chest pockets, one with a plastic zipper
  • The overall has a concealed two-way zipper in plastic, and for increased comfort, there is an adjustable elastic waist and elastic in both sleeves and end of legs
  • It can be industrially washed according to EN ISO 15797

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart