{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 30 mm | |
Width across flats 2 | 32 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 299 mm | |
maximum jaw width b1 | 66 mm | |
maximum jaw width b2 | 70 mm | |
maximum jaw height h | 10 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | chrome plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610950 30X32 | |
EAN / GTIN | 4045197159397 | |
Manufacturer number | 610950 30X32 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner, chrome-plated, Jaw widths: 30X32mm
on request
Delivery in 3 - 4 working days
232 pieces in stock
CHF 12.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
3 pieces in stock
CHF 10.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
42 pieces in stock
CHF 6.40
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
15 pieces in stock
CHF 15.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Standard | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 895 | DIN 3110; ISO 3318 |
Spanner length L | 299 mm | 299 mm | 285 mm | 300 mm |
Width across flats 1 | 30 mm | 30 mm | 30 mm | 30 mm |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |