Wire hand brush Smooth steel wire 0.35 mm 3

Article no.: 575000 3
Net price: 1,77 €
on request
In stock
2,733 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Product details

Technical Data

Brush material Steel wire
Base body width 30 mm
Overall length L 290 mm
Bristle thickness 0.35 mm
Working length L3 140 mm
Length of brush section H1 25 mm
Number of rows of bristles 3
Base body material Wood
Type of product Wire brush

Identification numbers & Classifications

Article number 575000 3
EAN / GTIN 4017359047255
Manufacturer number 10003042

Description

Version:

Curved wooden body with two holes for hanging. Length of brush section 140 mm, wire length 25 mm, overall length approx. 290 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    Are you a new customer?

    To shopping cart