Miniature end brush Steel wire 0.10 mm 5 mm

Article no.: 574940 5
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
987 pieces in stock

Product details

Technical Data

typical application Cleaning, deburring
Brush ⌀ D1 5 mm
Length of brush section H1 8 mm
maximum speed 5,000 min-1
Type of product End brush

Identification numbers & Classifications

Article number 574940 5
EAN / GTIN 4017359307427
Manufacturer number 450221

Description

Version:

Shank ⌀ 3 mm.

Application:

Machining of precision workpieces, small surface areas and where access is difficult.

Downloads & documents

Services & product advisors

You might also be interested in

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart