{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Brush ⌀ D1 | 30 mm | |
Bristle thickness | 0.2 mm | |
Bristle width L1 | 6 mm | |
Length of brush section H1 | 6 mm | |
Shank ⌀ Ds | 6 mm | |
Twisted knotting | waved | |
maximum speed | 20,000 min-1 | |
Type of product | Wheel brush |
Article number | 574250 30X6 | |
EAN / GTIN | 4017359007075 | |
Manufacturer number | 413342 |
This article |
Recommendations |
|||
---|---|---|---|---|
Wheel brush with shank Stainless steel wire 0.20 mm, Brush ⌀ D1× bristle width L1: 30X6mm
on request
Delivery in 3 - 4 working days
127 pieces in stock
CHF 10.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
18 pieces in stock
CHF 4.50
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
15 pieces in stock
CHF 5.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
11 pieces in stock
CHF 5.80
plus VAT at the current rate
Prices plus delivery costs
|
|
Bristle width L1 | 6 mm | 6 mm | 6 mm | 6 mm |
Length of brush section H1 | 6 mm | 6 mm | 6 mm | 6 mm |
Brush material | Stainless steel wire | Steel wire | Stainless steel wire | Brass wire |
Brush ⌀ D1 | 30 mm | 30 mm | 30 mm | 30 mm |
Twisted knotting | waved | waved | waved | waved |
Type of product | Wheel brush | Wheel brush | Wheel brush | Wheel brush |
Shank ⌀ Ds | 6 mm | 6 mm | 6 mm | 6 mm |