{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cut | Special cut | |
Shape | C | |
Cross section | 25×7 mm | |
Length without tang | 250 mm | |
Standard | DIN 7263 | |
Type of product | Wood file |
Article number | 519350 250 | |
EAN / GTIN | 4009215004687 | |
Manufacturer number | 11592500 | |
Manufacturer | Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de |