Wood rasp, half round, Cut 1 (bastard), Length without tang: 300mm

Article no.: 519320 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
40 pieces in stock 40 pieces available in 3-4 working days

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT

Availability

  • Shape: C
  • Standard: DIN 7263

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut Cut 1 (bastard)
Shape C
Cross section 29×9 mm
Length without tang 300 mm
Standard DIN 7263
Type of product Wood rasp

Identification & Classification

Article number 519320 300
EAN / GTIN 4009215007206
Manufacturer number 614848 10-19
Manufacturer Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Application Table

Alu Mg
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are precision forged, ground and have an exact cut of even density and depth. After most careful tempering while hardening, these quality wood rasps/ files achieve the best performance and tool life.
Half-round

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart