Contact file

Article no.: 519000
Net price: €5.10
on request
In stock
66 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Unit price incl. VAT
  • Standard: DIN 7283

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 7283
Type of product Contact file

Identification numbers & Classifications

Article number 519000
EAN / GTIN 4009215002058
Manufacturer number 10370000

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

Cuts on both faces; 2nd cut (medium fine); overall length 140 mm; cross section 8×1.0 mm.

Application:

For dressing / cleaning small gaps (e.g. electrical contacts).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart