Set of engineer’s files, 5 pieces, in a tool roll Cut 3, Length without tang: 200mm

Article no.: 517300 200
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
74 pieces in stock

Select article variation and quantity

Length without tang (mm) Unit price incl. VAT

Availability

  • Standard: DIN 7261

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cut 3
Length without tang 200 mm
Standard DIN 7261
Type of product Engineer's file

Identification & Classification

Article number 517300 200
EAN / GTIN 4009215074796
Manufacturer number 13552030
Manufacturer Friedr. Dick GmbH & Co. KG, Esslinger Straße 4-10, 73779 DEIZISAU, Germany, www.dick.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 

Description

Version:

The blanks are forged and ground; manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file.
To protect the files, the set is arranged in a strong transparent roll-up nylon wallet.
Protected files cannot be contaminated and the cut is protected against damage; this ensures a consistently high removal rate, smooth file surfaces, and an extended working life.
With impact resistant plastic handles.
Smooth = Cut 3.

Application:

Quality file for workshop use with long tool life and high removal rate.

Supplied with:

5-piece set of files with one each flat, 3-square, square, half-round and round file.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart