Keyboard interface USB, Type: USB

Article no.: 498969 USB
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cable length 3 m
Type of product Keyboard interface

Identification numbers & Classifications

Article number 498969 USB
EAN / GTIN 4045197605665
Manufacturer number 498969 USB

Description

Version:

Keyboard interface and measuring tool cable with data button all in a single unit. In addition, termination characters (enter, tab. . ) can be set and then automatically sent with the data.

Suitable for:

HOLEX caliper No. 412805.

Supplied with:

With data cable to the measuring tool.
Additional foot switch (cable length 1.2 m) and data cable 1.8 m to the PC (1.4 m from the measuring tool).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart