Data transmission unit 1

Article no.: 498866 1
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
1 pieces in stock

Product details

Technical Data

Number of Digimatic inputs 1
Number of USB outputs 1
Connection foot-switch yes
maximum number of measuring devices that can be connected 1
Type of product Data interface

Identification numbers & Classifications

Article number 498866 1
EAN / GTIN 2050001659033

Description

Version:

For connection of measuring tools with Digimatic data outputs via a USB interface to a PC. Data loading can be performed by a foot switch.

Supplied with:

USB data cable for connection to the PC.

Optional extras:

Foot switch No. 498780.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart