Cordless inspection camera GIC12V

Article no.: 492710 GIC12V
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT
  • IP Index of Protection: IP 54
  • suitable battery - supplier / battery type / voltage: Bosch 12 V
  • Packaging: Carrying case (L-Boxx)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

IP Index of Protection IP 54
suitable battery - supplier / battery type / voltage Bosch 12 V
Battery voltage 12 V
Battery capacity 2 Ah
Display size 5 in
Display resolution 1280 ×720 px
Camera head ⌀ 8.3 mm
Length of the camera cable 1,500 mm
Weight 0.7 kg
Packaging Carrying case (L-Boxx)
Type of product Endoscope

Identification numbers & Classifications

Article number 492710 GIC12V
EAN / GTIN 4059952657240

Description

Version:

  • 127 mm / 5 inch colour LCD display.
  • Automatic rotation of the image (“Up is Up”™ function).
  • Transmission of images and videos directly via microUSB cable or microSD card.

Compact cordless inspection camera for visual inspection of places that are difficult to access.

Function:

IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

Supplied with 1 × 12 V / 2.0 Ah Li-ion battery, charger, 32 GB microSD card, camera cable No. 492716 size 1.5, micro-USB cable, hook, magnet, mirror, L-BOXX.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart