• The item cannot be ordered due to missing prices.

Ring lamp magnifier 100 mm

Article no.: 491545 100

Select article variation and quantity

Lens ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens ⌀ 100 mm
Magnification (x-times) 1.75
Head ⌀ 180 mm
Length of the jointed arm A 140 mm
Length of the jointed arm B 165 mm
Power supply Mains operated
Number of LEDs 48
Type of product Magnifying glass lamp

Identification numbers & Classifications

Article number 491545 100
EAN / GTIN 4045197699169
Manufacturer number 491545 100

Description

Version:

Lamp magnifier with high-quality SMD-LEDs for non-reflecting, shadow-free and evenly illuminated field of work. Sharp-edged image, free of distortion. Long-lived LEDs (up to 50,000 h), low power consumption.
48 SMD-LEDs. Additional add-on lens ⌀ 22 mm, for 3.5× magnification.

Supplied with:

Lens cover, table clamp for worktop thicknesses 10 - 62 mm (size 100 with table base).

Note:

The light source can be exchanged by the manufacturer.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart