LED rectangular lamp magnifier without stand 2

Article no.: 491521 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens length 162 mm
Lens width 105 mm
Magnification (x-times) 1.75
Throat 900 mm
Head dimensions length 298 mm
Head dimensions width 194 mm
Head dimensions height 75 mm
Power supply Mains operated
Bulb LED module
Lamp replaceable no
Weight 2 kg
Type of product Magnifying glass lamp

Identification numbers & Classifications

Article number 491521 2
EAN / GTIN 4013330089412

Description

Version:

LED lamp magnifier for anti-glare and evenly illuminated work field. Freely moving jointed arm. The spring holds the lamp in any position.
  • Hardened, ground and scratch-resistant glass lens. Pivoting.
  • Rectangular magnifying glass lamp for powerful and even illumination over a large area, with 54 LEDs. Power consumption only 12 W, light intensity 6000 Lx, multi-stage switchable. LEDs up to 50,000 h working life.
  • Segment switching for recognition of the finest structures and errors. Depending on the application can be switched between light with formation of shadows and all-round shadow−free light.
  • Large field of view for distortion-free viewing.

Supplied with:

With cover and plastic screw-on foot.

Optional extras:

Table base No. 491660, table clamp No. 491670.

Note:

The light source can be exchanged by the manufacturer.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart