Threads “Go” / “No Go” plug gauge M14

Article no.: 486000 M14
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • CHF 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Delivery in 1 - 2 weeks
  • CHF 26.00 /pcs.
  • CHF 69.80 /pcs.
on request
Delivery in 3 - 4 working days
5 pieces in stock

Select article variation and quantity

Thread Unit price incl. VAT
  • Standard: DIN 13
  • Thread type: M

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 13
Type of gauge “No Go“ gauge; “Go” plug gauge
Quality 6
Tolerance zone H
Tolerance class 6H
Thread type M
Thread M14
Thread pitch 2 mm
Type of product Thread Go / NoGo plug gauge

Identification numbers & Classifications

Article number 486000 M14
EAN / GTIN 2050001690982

Description

Version:

The ground first thread pitch removes coarse swarf in the component and prevents premature fracture of the first thread pitch. Version to DIN 2279 - 2299.
“Go” and “No Go” ends on a single handle (DIN 2240, part 1, form R). “No Go” end marked red.

Application:

For metric ISO threads, right-hand DIN 13.
Tolerance class 6H (up to M 1.4 = 5H).

Standard:

Tolerances and dimensions to DIN ISO 1502.

Note:

Thread gauges for threads with other pitches, Whitworth, trapezoidal, round, UNC, UNF, NPT, and LH threads available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart