• The item cannot be ordered due to missing prices.

Alternative article:

Multimeter MM1-3

Article no.: 473300 MM1-3

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 2,000
Basic accuracy 0.5 %
Manufacturer's designation MM1-3
Continuity testing yes
Diode testing yes
Voltage sensor (non-contact) yes
Measurement process RMS
Memory function HOLD, MAX / MIN
AC voltage 0.1 mV − 750 V
DC voltage 0.1 mV − 1000 V
AC current 1 mA − 10 A
DC current 1 mA − 10 A
Resistance 0.1 Ω − 20 MΩ
Capacitance 1 pF − 2 mF
Frequency 1 Hz − 20 MHz
Temperature -20 °C - 800 °C
Overvoltage category CAT III 600 V
Material of the housing Plastic
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR3
Type of product Multimeter

Identification numbers & Classifications

Article number 473300 MM1-3
Manufacturer number 044083

Description

Version:

Sturdy plastic casing with large-format, 3½ inch, 4 inch or 4¾ inch LCD display.

Application:

Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.

Standard:

IEC / DIN EN 061010-1 (DIN VDE 0411-1).

Supplied with:

Batteries, probe leads, compact protective case, operating instructions.
Wire temperature sensor.
Rubber suspension device

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart