Current clamp multimeter CM1-4

Article no.: 473230 CM1-4
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 119,34 € /pcs.
  • 111,85 € /pcs.
on request
In stock
17 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN EN 61010-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN EN 61010-1
Information displayed 9,999
Basic accuracy 1.5 %
Continuity testing acoustic / LED
Three phase sequence testing LED
Phase testing LED
Polarity testing LED
Measurement process TRUE RMS
Memory function HOLD
AC voltage 6.0 V – 1000 V
DC voltage 6,0 V – 1000 V
AC current 0.1 A – 200 A
Resistance 1 Ω – 50 kΩ
maximum jaw aperture 16 mm
Illumination of probe points LED
Overvoltage category CAT III 1000 V; CAT IV 600 V
Power supply Battery-powered
Number of batteries contained 2
Article no of the battery / rechargeable battery fitted 081561 LR3
Material of the housing Plastic
Type of product Current clamp

Identification numbers & Classifications

Article number 473230 CM1-4
EAN / GTIN 4014651446861
Manufacturer number 044686

Description

Version:

Sturdy and ergonomic plastic casing with rubberised gripping area and measuring prod clips, together with open current clamp, illuminated LC display, LED display steps and illumination of probe points. The voltage display is operational from 50 V even with flat batteries. One-handed operation for voltage measurements at sockets (19 mm). Self-test device.

Application:

For measurement of alternating current, voltage, resistance and for continuity testing, phase testing, three-phase sequence testing, polarity testing. Suitable for electrical technology, industry, repair, service (troubleshooting), photovoltaic plants / wind power plants and hybrid vehicle technology.

Standard:

IEC / DIN EN 61010-1 (DIN VDE 0411-1).

Supplied with:

Supplied with belt holster, probe lead set, rubberised contact tip protection, push-on caps (CAT III/IV), large contact tip extensions (⌀ 4 mm), 2 batteries No. 081561 size LR3.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart