{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Display range AC | 12 V - 400 V | |
Display range DC | 12 V - 690 V | |
Display | 5 | |
Manufacturer's designation | 5 | |
IP Index of Protection | IP 64 | |
Three phase sequence testing | yes | |
Continuity testing | acoustic / LED | |
Illumination of probe points | yes | |
Overvoltage category | CAT III 1000 V; CAT IV 600 V | |
Power supply | Battery-powered | |
Number of batteries contained | 2 | |
Article no of the battery / rechargeable battery fitted | 081551 LR3 | |
Safety certificate | GS TÜV Rheinland | |
Power supply | 2x No. 081551 size LR3 | |
Type of product | Voltage tester |
Article number | 473120 LED | |
EAN / GTIN | 4045197554253 |