White plastic folding rule 1 m

Article no.: 466020 1
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
6 pieces in stock
  • Standard: EG III
  • Material: glass fibre-reinforced polyamide

Product details

Technical Data

Standard EG III
Number of sections 4
Material glass fibre-reinforced polyamide
Material of sections Brass
Length 1 m
Width 12 mm
Type of product Folding rule

Identification numbers & Classifications

Article number 466020 1
EAN / GTIN 7317842010016

Description

Version:

Good legibility thanks to millimetre graduations on both sides, in black with red decimetre numbering. Glass fibre-reinforced polyamide for increased resistance to moisture. Brass joints and ends for increased stability. 4 sections, each 250 mm.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart