Tape measure with magnets 3 m

Article no.: 462012 3
(1.44 € / 1 Metre)
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €4.45 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €32.00 /pcs.
on request
In stock
12,831 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EG II
    Band length 3 m
    Tape width 16 mm
    Body length 66 mm
    Body width 27 mm
    Body height 59 mm
    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 462012 3
    EAN / GTIN 4045197358103
    Manufacturer number 462012 3

    Description

    Version:

    Plastic casing with removable belt clip. Automatic tape return and stop, with damping effect. Sliding end hook.
    Sliding end hook with 2 magnets. Tape measure printed black/red on yellow. Casing in yellow with black rubber coating.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart