Pair of Vee blocks 100X40 mm

Article no.: 446420 100X40
Set price 2 Piece (DKK 296.51 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 6 mm - 40 mm
Length 100 mm
Width 40 mm
Height 30 mm
Weight each 0.6 kg
Type of product Vee block

Identification numbers & Classifications

Article number 446420 100X40
EAN / GTIN 4045197234377
Manufacturer number 446420 100X40

Description

Version:

Of dense non-porous special casting. Machined as a pair, Vee angle 90°.
Vee blocks and base face milled. Parallelism tolerance 0.064 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart