Digital dial indicator 0.01 mm reading 25 mm

Article no.: 434090 25
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €4.45 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €23.30 /pcs.
  • €71.00 /pcs.
on request
In stock
173 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • Measured value saving: once-off setting of the zero position

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 25 mm
Measurement variation E MPE (measurement range) 0.02 mm
Interface USB interface; Digimatic interface
Gauging force ≤ 1.8 N
Clamping shank ⌀ h6 8 mm
Clamping shank length 40 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Depth 23 mm
Length 208 mm
Width 38 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product dial gauge

Identification numbers & Classifications

Article number 434090 25
EAN / GTIN 4946368131276
Manufacturer number 575-121

Description

Version:

Digital indicator with zero display in any position. Strong metal housing, precision bearing plunger spindle. 20,000 h of continuous operation on a single battery.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Data cable No. 497080, spare and special contact points No. 434900; 434910; 434915.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart