This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Absolute dial indicator solar 0.001 mm reading 12,5 mm

Article no.: 434074 12,5
  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • IP Index of Protection: IP 42
  • Measured value saving: once-off setting of the zero position

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Error limit 0.003 mm
Interface USB interface; Digimatic interface
IP Index of Protection IP 42
Gauging force ≤ 1.5 N
Clamping shank ⌀ h6 8 mm
Measured value saving once-off setting of the zero position
Measurement technology digital
Body ⌀ 59 mm
Thickness of housing 29.2 mm
Power supply Battery-powered
Type of product dial gauge

Identification numbers & Classifications

Article number 434074 12,5
Manufacturer number 543-500B

Description

Version:

Digital dial indicator with large LCD display. Power supply via high-efficiency solar cells in conjunction with a super-capacitor. The display can be zeroed in any position (origin), reversal of direction of measurement (±).

Function:

IP42: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Optional extras:

Data cable No. 497080, spare and special contact points No. 434900; 434910; 434915.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    Are you a new customer?

    To shopping cart