Small dial indicator 0.001 mm reading 12,5 mm

Article no.: 434036 12,5
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €4.45 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €19.25 /pcs.
  • €23.90 /pcs.
on request
In stock
24 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: RS232 interface; USB interface
  • IP Index of Protection: IP 54

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 12.5 mm
Reversible reading mm / inch
Measurement variation E MPE (measurement range) 0.005 mm
Interface RS232 interface; USB interface
IP Index of Protection IP 54
Gauging force 0.5 – 0.9 N
Clamping shank ⌀ h6 8 mm
Measurement technology digital
Body ⌀ 45 mm
Thickness of housing 22 mm
Power supply Battery-powered
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product dial gauge

Identification numbers & Classifications

Article number 434036 12,5
EAN / GTIN 7640125680904
Manufacturer number 805.4521

Description

Version:

Very small digital dial indicator (casing ⌀ 45 mm) with patented inductive measuring system. Battery life > 3500 h. Comprehensive functionality: ABS and relative mode, PRESET. With additional dovetail slide fitted on the back.

Function:

ABS and relative mode, PRESET.
IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Opto RS232 data cable with USB 9-pin serial connection plugs, and combined external power supply No. 498951.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart