Scribing and marking out plate 400X400 mm

Article no.: 431510 400X400
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €4.63 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
In stock
11 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 876/1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876/1
Type of product Graduated plate

Identification numbers & Classifications

Article number 431510 400X400
EAN / GTIN 4045197234049

Description

Version:

In stable ribbed design, of dense, aged special grey cast iron. With scraped surface finish. Unmachined faces are enamel painted (RAL 7001 grey). With cast-in support points.

Standard:

Accuracy DIN 876/1 scraped.

Optional extras:

Engineer’s blue No. 085388.

Note:

Accessories such as handles and set-up elements available on request. Other sizes are available from our manufacturer. Carriage forward, delivery by truck.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart