{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876 | |
Accuracy | 1 mm | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 430200 400X400 | |
EAN / GTIN | 2050001040084 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Granite plate Accuracy class 1 400X400 mm
on request
In stock
7 pieces in stock
€476.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
20 pieces in stock
€469.00
plus VAT at the current rate
Prices plus delivery costs
|
|
Accuracy | 1 mm | 0 mm |
Standard | DIN 876 | DIN 876 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Type of product | Graduated plate | Graduated plate |