{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 16 mm - 20 mm | |
Scale divisions | 0.002 mm | |
Micrometer barrel graduations | 1/50 mm | |
Error limit | 0.004 mm | |
Dimension a | 0.5 mm | |
Standard measuring depth | 66 mm | |
Measuring depth with extension | 166 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | 3-point internal micrometer |
Article number | 428500 16-20 | |
EAN / GTIN | 5051102212230 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() XT internal micrometer 16-20 mm
on request
In stock
8 pieces in stock
397,46 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
118 pieces in stock
281,83 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Scale divisions | 0.002 mm | 0.005 mm |
Measuring range | 16 mm - 20 mm | 16 mm - 20 mm |
Measuring depth with extension | 166 mm | 230 mm |
Micrometer barrel graduations | 1/50 mm | 1/50 mm |
Standard | DIN 863 | Manufacturer's standard |
Dimension a | 0.5 mm | 0.5 mm |
Type of product | 3-point internal micrometer | 3-point internal micrometer |