This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital depth gauge with data output 150 mm

Article no.: 418710 150

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Measured value saving: once-off setting of the zero position
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Error limit 0.03 mm
Interface USB interface; Digimatic interface
Measured value saving once-off setting of the zero position
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Bridge length 100 mm
Cross-section measuring beam 16×3.5 mm
Packaging Wallet
Number of batteries contained 1
Article no of the battery / rechargeable battery fitted 081560 357
Type of product Depth gauge

Identification numbers & Classifications

Article number 418710 150
EAN / GTIN 4946368539355

Description

Version:

Measured result is displayed in easy-to-read digits. The measuring faces are precision lapped.

Supplied with:

1 battery No. 081560 size 357.

Optional extras:

Additional extension base No. 418744.
Data cables No. 497080 and 497100.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart