{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | ISO 13385 | |
Measuring range | 0 mm - 500 mm | |
Reversible reading | 0.01 mm | |
Reversible reading | 0.0005 in | |
Reversible reading | mm / inch | |
Measurement deviation E MPE | ± 0.05 mm | |
Interface | MAHR i-wi radio system | |
IP Index of Protection | IP 67 | |
Digit height LCD display | 11 mm | |
Measured value saving | MAHR reference-lock system | |
Working time | 26,000 h | |
Measurement technology | digital | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Bridge length | 150 mm | |
Cross-section measuring beam | 16×4 mm | |
Wireless application | Manufacturer’s software | |
Packaging | sturdy box | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | Depth gauge |
Article number | 418703 500 | |
Manufacturer number | 4126757 |