Digital caliper ABS with measuring tips 300 mm

Article no.: 415621 300
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,21 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • 22,52 € /pcs.
  • 26,56 € /pcs.
on request
In stock
597 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Measured value saving: Once-off setting of the zero position
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Scale divisions 0.01 mm
    Scale divisions 0.0005 in
    Reversible reading mm / inch
    Measurement deviation E MPE ± 0.04 mm
    Measuring tips yes
    Jaw length 90 mm
    Internal jaw ⌀ 10 mm
    Measured value saving Once-off setting of the zero position
    Measurement technology digital
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Workshop calipers

    Identification numbers & Classifications

    Article number 415621 300
    EAN / GTIN 4045197770288
    Manufacturer number 415621 300

    Description

    Version:

    Digital caliper with absolute scale, no zeroing required. Large, sharp-contrast digital display. Electronics switch off automatically after 5 minutes. Switches on when moved. The measuring faces are precision-lapped. With sturdy metal housing.

    Supplied with:

    1 battery No. 081560 size CR2032

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart