Digital caliper IP67 150 mm

Article no.: 412733 150
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • 5,12 € /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • 19,55 € /pcs.
  • 10,87 € /pcs.
on request
In stock
113 pieces in stock

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: rectangular 3.7×1.3
  • IP Index of Protection: IP 67
  • Measured value saving: MAHR reference-lock system

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard ISO 13385
    Measuring range 0 mm - 150 mm
    Scale divisions 0.01 mm
    Scale divisions 0.0005 in
    Reversible reading mm / inch
    Measurement deviation E MPE ±0.03 mm
    Depth gauge available yes
    Depth gauge rectangular 3.7×1.3
    IP Index of Protection IP 67
    Jaw length 40 mm
    Measured value saving MAHR reference-lock system
    Measurement technology digital
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Power supply Battery-powered
    Number of batteries contained 1
    Article no of the battery / rechargeable battery fitted 081560 CR2032
    Type of product Universal calipers

    Identification numbers & Classifications

    Article number 412733 150
    EAN / GTIN 4059192002442
    Manufacturer number 4103302

    Description

    Version:

    Clearly legible, high-contrast LCD display. Inductive, waterproof measuring system. The REFERENCE measuring system saves and retains the set zero position, even after being switched on again. The lock function prevents measurement errors arising from accidentally touching the control buttons. The measuring faces are precision-lapped.

    Function:

    IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    1 battery No. 081560 size CR2032

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart