{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | ISO 13385 | |
Depth gauge | rectangular 3.6×1.7 | |
Messbereich | 0 mm - 150 mm | |
Reading (round dial) | 0.01 mm | |
Pointer revolution | 1 mm | |
Measurement deviation E MPE | ± 0.03 mm | |
Jaw length | 40 mm | |
Length of cross tips | 13 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Packaging | sturdy box | |
Type of product | Dial calipers |
Article number | 412415 150/01 | |
EAN / GTIN | 7630041105414 | |
Manufacturer number | 00510050 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Dial calipers 150/01
on request
In stock
31 pieces in stock
€159.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
467 pieces in stock
€76.60
plus VAT at the current rate
Prices plus delivery costs
|
|
Reading (round dial) | 0.01 | 0.01 |
all parts | hardened | hardened |
Norm | ISO 13385 | ISO 13385 |
Jaw length | 40 | 40 |
Depth gauge | rectangular 3.6×1.7 | rectangular 4.8×1.7 |
Type of product | Dial calipers | Dial calipers |
Measurement deviation E MPE | ± 0.03 | ± 0.03 |