• Die Büros von Hoffmann Italia Spa bleiben vom 12. bis einschließlich den 16. August geschlossen. Sie können Ihre Bestellungen weiterhin über den eShop aufgeben und sie werden wie gewohnt von unserem Logistik-Zentrum bearbeitet.

Tungsten carbide burr cylindrical ZYA dia. 12x25 mm shank dia. 6 mm Z1 universal coarse

Article no.: 4007220045671
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Burr

Identification numbers & Classifications

Article number 4007220045671
EAN / GTIN 4007220045671
Manufacturer number 21101916
L-Number L51140 368

Description

Description:

Cut 1 is especially well-suited to machining of non-ferrous metals, steel and cast iron. It is characterized by its high stock removal rate. Tungsten carbide burrs for general applications are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material. Cylindrical burr according to DIN 8032 with cut conforming to DIN 8033.

Feature:

  • RPM from, grey cast iron, white cast iron: 16000 RPM
  • RPM from, rust and acid-resistant steels: 7000 RPM
  • RPM from, soft non-ferrous metals: 16000 RPM
  • RPM from, steels up to 1,200 N/mm²: 16000 RPM
  • RPM to, grey cast iron, white cast iron: 24000 RPM
  • RPM to, rust and acid-resistant steels: 12000 RPM
  • RPM to, soft non-ferrous metals: 24000 RPM
  • RPM to, steels up to 1,200 N/mm²: 24000 RPM
  • Cut: 1
  • Dia. external, metric: 12 mm
  • Dia. shank, metric: 6 mm
  • Length, cut: 25 mm
  • Length, total: 65 mm

Advantage:

  • Good stock removal rate through optimum matching of tungsten carbide, geometry, cut and available coating.
  • Long tool life.
  • The highly accurate concentricity enables impact­free working without creating chatter marks. This considerably reduces wear on the tool and tool drive.
  • High surface quality.

Application:

  • Recommendations for use: To prevent vibrations, place the tools on powerful drives with an elastically supported spindle wherever possible. Observe the recommended rotational speeds. To ensure cost­effective use of burrs, use a higher rotational speed and cutting speed. Use burrs with a shank diameter of 6 mm with drives with a power output from 300 watts.
  • Applications: Cutting out holes; Deburring; Leveling; Milling; Milling out; Surface work; Work on weld seams
  • Drive types: Flexible shaft drive; Tool machine; Robot; Stationary machines; Straight grinder

Material:

  • Materials that can be worked:
    • Annealed cast iron
    • Black annealed cast iron (GTS, GJMB)
    • Brass
    • Case-hardened steels
    • Cast iron
    • Cast steel
    • Copper
    • Grey/nodular cast iron (GG/GJL, GGG/GJS)
    • Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC)
    • Soft aluminium alloys
    • Soft non-ferrous metal
    • Stainless steel (INOX)
    • Steel
    • Steel, cast steel
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Steels over 700 N/mm² (> 220 HB)
    • Steels up to 700 N/mm² (< 220 HB)
    • Tool steels
    • White annealed cast iron (GTW, GJMW)
    • Zinc
    • Materials that can be worked: Annealed cast iron; Black annealed cast iron (GTS, GJMB); Brass; Case-hardened steels; Cast iron; Cast steel; Copper; Grey/nodular cast iron (GG/GJL, GGG/GJS); Hardened, heat-treated steels over 1.200 N/mm² (< 38 HRC); Soft aluminium alloys; Soft non-ferrous metal; Stainless steel (INOX); Steel; Steel, cast steel; Steels up to 1,200 N/mm² (< 38 HRC); Steels over 700 N/mm² (> 220 HB); Steels up to 700 N/mm² (< 220 HB); Tool steels; White annealed cast iron (GTW, GJMW); Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart