Description:
For light cleaning and deburring work on threaded holes or recesses, e.g. keyways. Specially suited to brushing in manual applications. Brushes with brass wire filament material are suitable for particular applications such as surface finishing on workpieces made from copper and brass. In comparison to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire withstands temperatures up to 180 °C.
Feature:
- Width, metric: 100 mm
- Mounting system: Manual use
- Dia. filament material: 0.15 mm
- Dia. external, metric: 18 mm
- Filament material: Brass wire (MES)
- Length, total: 300 mm
Advantage:
- Enable maximum precision and efficiency in work on delicate workpieces.
- Optimal access to hard-to-reach areas such as the inner surfaces of pipes and drilled holes.
- Non-sparking.
- Creates fine surfaces.
Application:
- Applications: Cleaning; Deburring; Removing oxide layers
- Drive types: Manual application
Material:
- Materials that can be worked:
- Brass
- Copper
- Other non-ferrous metals
- Zinc
- Materials that can be worked: Brass; Copper; Other non-ferrous metals; Zinc