tube brush IBU dia. 5x100mm with eyelet brass wire dia. 0.15

Article no.: 4007220036594
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tube brush

Identification numbers & Classifications

Article number 4007220036594
EAN / GTIN 4007220036594
Manufacturer number 43679423
L-Number L51510 314

Description

Description:

For light cleaning and deburring work on threaded holes or recesses, e.g. keyways. Specially suited to brushing in manual applications. Brushes with brass wire filament material are suitable for particular applications such as surface finishing on workpieces made from copper and brass. In comparison to steel wire, brass wire is softer and more flexible. For all brushes with brass wire, PFERD uses wire quality CuZn37. Brass wire withstands temperatures up to 180 °C.

Feature:

  • Width, metric: 100 mm
  • Mounting system: Manual use
  • Dia. filament material: 0.15 mm
  • Dia. external, metric: 5 mm
  • Filament material: Brass wire (MES)
  • Length, total: 300 mm

Advantage:

  • Enable maximum precision and efficiency in work on delicate workpieces.
  • Optimal access to hard-to-reach areas such as the inner surfaces of pipes and drilled holes.
  • Non-sparking.
  • Creates fine surfaces.

Application:

  • Applications: Cleaning; Deburring; Removing oxide layers
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Brass
    • Copper
    • Other non-ferrous metals
    • Zinc
    • Materials that can be worked: Brass; Copper; Other non-ferrous metals; Zinc

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart