Demagnetiser, Pole area length: 250mm

Article no.: 380861 250
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Select article variation and quantity

Pole area length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Pole area length 250 mm
Width of pole area 150 mm
Width 180 mm
Height 87 mm
Depth of penetration 50 mm
Power consumption 920 W
Weight 11 kg
Demagnetisation efficiency class (DMC) ++
Power supply Mains operated
Index of Protection IP 20
Duty cycle 100 %
Type of product Demagnetiser

Identification numbers & Classifications

Article number 380861 250
EAN / GTIN 2050001717641
Manufacturer number 890.02-250

Description

Version:

  • Power supply 230 V / 50 Hz, Index of Protection IP 20, power consumption maximum 920 VA.
  • Duty cycle 100%.

Application:

The demagnetisation devices are suitable for use in inspection rooms, workshops, and on production lines. They very effectively demagnetise bearing rings, punches, dies, and other tools.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart