Length setting gauge 125

Article no.: 358400 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
93 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Setting master

Identification numbers & Classifications

Article number 358400 125
EAN / GTIN 4067263386360
Manufacturer number 358400 125

Description

Version:

Tools are set to length from 20 - 125 mm and are held in the jaws by a clamping spring - no force needs to be applied.

Advantage:

Pre-setting of tool free lengths up to 125 mm, saves time due to ease of operation, tools do not “drop through” e.g. for shrink-fit arbors, high stability, high degree of safety.

Application:

Tools can be pre-set to 0.5 mm accuracy, suitable for all tool arbors (such as shrink-fit arbors, ER collets, Weldon arbors etc. ).

Suitable for:

All popular parallel tools from ⌀ 3 - 20 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart