{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 14 mm | |
Adapter | ER 32 | |
Norm | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 470 E | |
External ⌀ D | 33 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 308981 14 | |
EAN / GTIN | 2050001766526 | |
Manufacturer number | 13716011400 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ER collet 14 mm |
||||
Adapter | ER 32 | ER 25 | ER 32 | ER 40 |
External ⌀ D | 33 | 26 | 33 | 41 |
Overall length L | 40 | 34 | 40 | 46 |
Norm | ISO 15488-B | ISO 15488-B | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 | ≤ 10 | ≤ 10 | ≤ 10 |
Type | 470 E | 430 E | 470 E | 472 E |
Type of product | Collet | Collet | Collet | Collet |