Available alternative:

Pull stud Form A 40

Article no.: 308600 40
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,964 pieces in stock

Select article variation and quantity

suitable for steep tapers Unit price incl. VAT
  • Pull stud standard: ISO 7388-3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 40
Hole characteristics with bore
Pull stud standard ISO 7388-3
Collar ⌀ D 23 mm
Head ⌀ D1 19 mm
Overall length L 54 mm
L1 26 mm
Thread M M16
Angle A 15 degrees
maximum tightening torque 50 Nm
suitable for taper arbors with colour code SK 40
Width across flats 19 mm
Type of product Pull Stud

Identification numbers & Classifications

Article number 308600 40
EAN / GTIN 4045197150905
Manufacturer number 308600 40

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

  • For tools with taper shanks see also DIN 69871 and JIS B 6339 (MAS-BT).
  • In machining centres (machines with automatic tool changers).
  • In NC machines (machines without automatic tool changers).

Note:

When installing the pull stud, cheque the correct tightening torque.
ISO 7388-3 meets the old standard DIN 69872.

Downloads & documents

Compare with similar products

This article


Recommendations


Pull stud Form A 40

Pull stud Form A 40

on request
In stock
5,964 pieces in stock
€10.50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,899 pieces in stock
€13.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,382 pieces in stock
€9.25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
914 pieces in stock
€11.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock
€11.65
plus VAT at the current rate Prices plus delivery costs
on request
In stock
80 pieces in stock
€11.65
plus VAT at the current rate Prices plus delivery costs
Pull stud standard ISO 7388-3 ISO 7388-3 ISO 7388-3 MAS 403 MAS 403 MAS 403
Collar ⌀ D 23 23 23 23 23 23
Thread M M16 M16 M16 M16 M16 M16
Head ⌀ D1 19 19 19 15 15 15
suitable for steep tapers 40 40 40 40 40 40
Width across flats 19 19 19 19 19 19
Hole characteristics with bore with bore with bore with bore with bore with bore

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart