Shrink-fit chuck with cooling channel bore, HSK-A 63 short, Clamping range ⌀ D1: 3mm

Article no.: 308187 3
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Cooling channel bore: lockable
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 3 mm
Adapter HSK-A 63 short
Arbor standard ISO 12164-1; DIN 69893
Shape A
Cooling channel bore lockable
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 80 mm
External ⌀ D 17 mm
⌀ D2 12 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308187 3
EAN / GTIN 4045197646316
Manufacturer number 308187 3

Description

Version:

From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
With cooling channel bores tapped for plugging. ⌀ D1: 3 mm, 4 mm, 5 mm cannot be plugged.
GARANT: HSK mating faces machined. All shanks hard turned (for smooth running!).
  • High-temperature steel.
  • Sizes 3 − 5 for carbide, from size 6 for HSS and carbide.
  • With RFID/Balluffchip bore.

Application:

  • For holding end mills and drills with parallel shank to h6 tolerance.
  • Suitable for inductive, contact and hot air shrink-fit units.

Supplied with:

For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410302416, shrink-fit units No. 354210354450, balancing screw set No. 309906 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck with cooling channel bore, HSK-A 63 short, Clamping range ⌀ D<sub>1</sub>: 3mm

Shrink-fit chuck with cooling channel bore, HSK-A 63 short, Clamping range ⌀ D1: 3mm

on request
Delivery in 2 - 3 weeks
0 pieces in stock
CHF  215.00
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
1 pieces in stock
CHF  186.00
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
1 pieces in stock
CHF  215.00
plus VAT at the current rate Prices plus delivery costs
⌀ D2 12 mm 12 mm 12 mm
Adapter HSK-A 63 short HSK-A 63 short HSK-A 63 short
Overhang dimension A 80 mm 80 mm 80 mm
External ⌀ D 17 mm 17 mm 17 mm
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm
Clamping ⌀ D1 3 mm 3 mm 3 mm
Machining strategy HSC; HPC HSC; HPC HPC; HSC

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart