DC.T 11T308, Grade: HB7010-1

Article no.: 260361 HB7010-1
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €9.85 / Piece
  • from 10 Piece
    €8.21 / Piece
on request
In stock
1,394 pieces in stock

Select article variation and quantity

Grade Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert DCMT 11T308
Corner radius 0.8 mm
Grade HB7010-1
Tool material Carbide
Main application P
Cutting conditions continuous
Chip breaker SS
Tolerance M
Cutting depth ap 0.2 mm - 1.5 mm
Feed f 0.05 mm/rev. - 0.2 mm/rev.
Cutting speed vc main application 150 m/min - 500 m/min
Number of changes/inserts 2
Finishing/roughing assignment Finishing
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 260361 HB7010-1
EAN / GTIN 4045197780553
Manufacturer number 260361 HB7010-1

Application Table

Steel < 500 N/mm²
P
Steel < 750 N/mm²
P
Steel < 900 N/mm²
P
Steel < 1100 N/mm²
P
Steel < 1400 N/mm²
P
continuous
 
wet maximum
 

Downloads & documents

Compare with similar products

This article


Recommendations


DC.T 11T308, Grade: HB7010-1

DC.T 11T308, Grade: HB7010-1

on request
In stock
1,394 pieces in stock
from 1  Pieces
€9.85
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€8.21
plus VAT at the current rate Prices plus delivery costs
on request
In stock
186 pieces in stock
from 1  Pieces
€17.88
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€14.90
plus VAT at the current rate Prices plus delivery costs
Number of changes/inserts 2 2
Cutting conditions continuous continuous
Grade HB7010-1 HB7010-1
Chip breaker SS SS
Main application P P
Cutting speed vc main application 150 m/min - 500 m/min 150 m/min - 500 m/min
Type of product Indexable insert for turning Indexable insert for turning

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart