Sheathed punches 8 mm Safety Lock System

Article no.: 255.G8SLS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification & Classification

Article number 255.G8SLS
EAN / GTIN 3662424051609
Manufacturer number 255.G8SLS
L-Number L60130 10403
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Tool with a FACOM SLS fastening solution that safeguards against any risk of falling
  • The ″twisting″ crimped-on rope solution chosen and tested by FACOM maintains the ergonomics of the tool
  • impact head hardened to 36 - 44 HRc
  • tip hardened to 57 - 60 HRc

Feature:

  • A [mm]: 8
  • d [mm]: 12
  • L [mm]: 185
  • L1 [mm]: 55
  • L2 [mm]: 105
  • [g]: 170

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart